-
CCP1022CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1022CDMFG Item NumberCCP1022CDSeriesPowerMateProduct DescriptionPlug, 100A, 2-W, 2-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 2 Number of Wires 2 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1023CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1023CDMFG Item NumberCCP1023CDSeriesPowerMateProduct DescriptionPlug, 100A, 2-W, 3-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 3 Number of Wires 2 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1033CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1033CDMFG Item NumberCCP1033CDSeriesPowerMateProduct DescriptionPlug, 100A, 3-W, 3-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 3 Number of Wires 3 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1034CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1034CDMFG Item NumberCCP1034CDSeriesPowerMateProduct DescriptionPlug, 100A, 3-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 3 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1034CD-P4Crouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1034CD-P4MFG Item NumberCCP1034CD P4SeriesPowerMateProduct DescriptionPlug, 100A, 3-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 3 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1044CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1044CDMFG Item NumberCCP1044CDSeriesPowerMateProduct DescriptionPlug, 100A, 4-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 4 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1044CD-P4Crouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1044CD-P4MFG Item NumberCCP1044CD P4SeriesPowerMateProduct DescriptionPlug, 100A, 4-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 4 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP1044CD-RSCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP1044CD-RSMFG Item NumberCCP1044CD RSSeriesPowerMateProduct DescriptionPlug, 100A, 4-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 100 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 4 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 2-4 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP15034CDCrouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP15034CDMFG Item NumberCCP15034CDSeriesPowerMateProduct DescriptionPlug, 150A, 3-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 150 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 3 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 1/0-2 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCP15034CD-P4Crouse Hinds Plugs & Receptacles, PowerMate SeriesItem NumberCCP15034CD-P4MFG Item NumberCCP15034CD P4SeriesPowerMateProduct DescriptionPlug, 150A, 3-W, 4-P, 0.875-1.906in.Specifications
Specifications Connection Type Plug Connection Description Straight Current Rating 150 A Frequency 50-400 Hz Number of Poles 4 Number of Wires 3 Lockout-Tagout Yes Aux/Pilot Contacts None Built-In Strain Relief Yes Wire Size Range 1/0-2 AWG Terminal Type Screw Case Material Metallic NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.